Motion
PCR12-6MM-1/8"-SS

RULAND MANUFACTURING CO
PCR12-6MM-1/8"-SS

Clamp-on Rigid Coupling - 4, 0.7500 in OD, 303 Stainless Steel
MI ITEM #06261530
MFR #PCR12-6MM-1/8"-SS
List Price$222.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
PCR12-6MM-1/8"-SS

Clamp-on Rigid Coupling - 4, 0.7500 in OD, 303 Stainless Steel
MI ITEM #06261530
MFR #PCR12-6MM-1/8"-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$222.68/each for your price

Overview

Mfr description
PCR12-6MM-1/8"-SS 4-BEAM CLAMP COUPLING

Specifications

  • Bore - Side 1
    6 mm
  • Bore - Side 2
    0.1250 in
  • Number Of Beams
    4
  • Outside Diameter
    0.7500 in
  • Length Through Bore
    0.4220 in
  • Material
    303 Stainless Steel
  • Torque Capacity
    1.58 ft-lbs
  • Torsional Stiffness
    0.179 in-lb/deg
  • Bore Tolerance
    +0.025 mm to -0.000 mm | +0.001 in to -0.000 in
  • Weight
    0.162 lb
  • Series
    P-Series 4 Beam Coupling
  • UPC_NO
    63452919720

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought