Motion
PCR14-1/4"-5MM-SS

RULAND MANUFACTURING CO
PCR14-1/4"-5MM-SS

Clamp-on Rigid Coupling - P-Series 4 Beam Coupling Series, Stainless Steel, Bore - Side 1: 0.2500 in, Bore - Side 2: 5 mm
MI ITEM #06261533
MFR #PCR14-1/4"-5MM-SS
List Price$263.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
PCR14-1/4"-5MM-SS

Clamp-on Rigid Coupling - P-Series 4 Beam Coupling Series, Stainless Steel, Bore - Side 1: 0.2500 in, Bore - Side 2: 5 mm
MI ITEM #06261533
MFR #PCR14-1/4"-5MM-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$263.34/each for your price

Overview

Mfr description
PCR14-1/4"-5MM-SS 4-BEAM CLAMP COUPLING

Specifications

  • Bore - Side 1
    0.2500 in
  • Bore - Side 2
    5 mm
  • Coupling Material
    Stainless Steel
  • Outside Diameter
    0.8750 in
  • Torque Capacity
    2 ft-lbs
  • Bore Size
    0.2500 in
  • Coupling Length
    27 mm
  • Screw Type / Material
    Socket Head Cap Screw
  • Series
    P-Series 4 Beam Coupling
  • Angular Misalignment
    3 °
  • Parallel Misalignment
    0.0080 in
  • Bore Tolerance
    +0.025 mm to -0.000 mm | +0.001 in to -0.000 in
  • Weight
    0.250 lb
  • Length Through Bore
    0.5000 in
  • UPC_NO
    63452919723
  • Material
    303 Stainless Steel
  • Screw Size
    M3
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought