Motion
PCR14-5MM-3/16"-A

RULAND MANUFACTURING CO
PCR14-5MM-3/16"-A

Clamp-on Rigid Coupling - P-Series 4 Beam Coupling Series, Aluminum, Bore - Side 1: 5 mm, Bore - Side 2: 0.1875 in
MI ITEM #06261538
MFR #PCR14-5MM-3/16"-A
List Price$100.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
PCR14-5MM-3/16"-A

Clamp-on Rigid Coupling - P-Series 4 Beam Coupling Series, Aluminum, Bore - Side 1: 5 mm, Bore - Side 2: 0.1875 in
MI ITEM #06261538
MFR #PCR14-5MM-3/16"-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$100.41/each for your price

Overview

Mfr description
PCR14-5MM-3/16"-A 4-BEAM CLAMP COUPLING

Specifications

  • Angular Misalignment
    3 °
  • Bore - Side 1
    5 mm
  • Bore - Side 2
    0.1875 in
  • Bore Size
    0.1970 in
  • Bore Tolerance
    +0.001 in to -0.000 in | +0.025 mm to -0.000 mm
  • Coupling Length
    27 mm
  • Coupling Material
    Aluminum
  • Length Through Bore
    0.5000 in
  • Material
    7075 Aluminum
  • Outside Diameter
    0.8750 in
  • Parallel Misalignment
    0.0080 in
  • Screw Size
    M3
  • Screw Type / Material
    Socket Head Cap Screw
  • Series
    P-Series 4 Beam Coupling
  • Torque Capacity
    1.67 ft-lbs
  • UPC_NO
    63452919623
  • Weight
    0.091 lb
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought