Motion
PCR14-7MM-1/4"-SS

RULAND MANUFACTURING CO
PCR14-7MM-1/4"-SS

Clamp-on Rigid Coupling - P-Series 4 Beam Coupling Series, Stainless Steel, Bore - Side 1: 7 mm, Bore - Side 2: 0.2500 in
Mi Item #06261540
MFR #PCR14-7MM-1/4"-SS
Price$263.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
PCR14-7MM-1/4"-SS

Clamp-on Rigid Coupling - P-Series 4 Beam Coupling Series, Stainless Steel, Bore - Side 1: 7 mm, Bore - Side 2: 0.2500 in
Mi Item #06261540
MFR #PCR14-7MM-1/4"-SS

Mfr description
PCR14-7MM-1/4"-SS 4-BEAM CLAMP COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$263.34/each

Specifications

Dimensions

  • Angular Misalignment
    3 °
  • Bore - Side 1
    7 mm
  • Bore - Side 2
    0.2500 in
  • Bore Size
    0.2760 in
  • Coupling Length
    27 mm
  • Length Through Bore
    0.5000 in
  • Outside Diameter
    0.8750 in
  • Parallel Misalignment
    0.0080 in
  • Screw Size
    M3
  • Weight
    0.250 lb

Details

  • Bore Tolerance
    +0.025 mm to -0.000 mm | +0.001 in to -0.000 in
  • Coupling Material
    Stainless Steel
  • Material
    303 Stainless Steel
  • Product Type
    Clamp-On Rigid Couplings
  • Screw Type / Material
    Socket Head Cap Screw
  • Series
    P-Series 4 Beam Coupling
  • Torque Capacity
    1.83 ft-lbs
  • UPC_NO
    63452919730
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)