Motion
PCR14-7MM-3/16"-A

RULAND MANUFACTURING CO
PCR14-7MM-3/16"-A

Clamp-on Rigid Coupling - 4, 0.8750 in OD, 7075 Aluminum
MI ITEM #06261541
MFR #PCR14-7MM-3/16"-A
Price$100.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
PCR14-7MM-3/16"-A

Clamp-on Rigid Coupling - 4, 0.8750 in OD, 7075 Aluminum
MI ITEM #06261541
MFR #PCR14-7MM-3/16"-A

Mfr description
PCR14-7MM-3/16"-A 4-BEAM CLAMP COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$100.41/each

Specifications

Dimensions

  • Bore - Side 1
    7 mm
  • Bore - Side 2
    0.1875 in
  • Length Through Bore
    0.5000 in
  • Outside Diameter
    0.8750 in
  • Weight
    0.091 lb

Details

  • Bore Tolerance
    +0.025 mm to -0.000 mm | +0.001 in to -0.000 in
  • Harmonization Code
    8483.60.8000
  • Material
    7075 Aluminum
  • Number Of Beams
    4
  • Series
    P-Series 4 Beam Coupling
  • Torque Capacity
    1.33 ft-lbs
  • Torsional Stiffness
    0.275 in-lb/deg
  • UPC_NO
    63452919626

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)