Motion
PCR16-1/4"-6MM-SS

RULAND MANUFACTURING CO
PCR16-1/4"-6MM-SS

Clamp-on Rigid Coupling - 4, 1 in OD, 303 Stainless Steel
Mi Item #06261545
MFR #PCR16-1/4"-6MM-SS
Price$193.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
PCR16-1/4"-6MM-SS

Clamp-on Rigid Coupling - 4, 1 in OD, 303 Stainless Steel
Mi Item #06261545
MFR #PCR16-1/4"-6MM-SS

Mfr description
PCR16-1/4"-6MM-SS 4-BEAM CLAMP COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$193.48/each

Specifications

Dimensions

  • Bore - Side 1
    0.2500 in
  • Bore - Side 2
    6 mm
  • Length Through Bore
    0.5790 in
  • Outside Diameter
    1 in
  • Weight
    0.355 lb

Details

  • Bore Tolerance
    +0.025 mm to -0.000 mm | +0.001 in to -0.000 in
  • Material
    303 Stainless Steel
  • Number Of Beams
    4
  • Series
    P-Series 4 Beam Coupling
  • Torque Capacity
    4.08 ft-lbs
  • Torsional Stiffness
    0.079 in-lb/deg
  • UPC_NO
    63452919735
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)