Motion
PCR16-3/8"-9MM-SS

RULAND MANUFACTURING CO
PCR16-3/8"-9MM-SS

Clamp-on Rigid Coupling - 4, 1 in OD, 303 Stainless Steel
MI ITEM #06261551
MFR #PCR16-3/8"-9MM-SS
Your Price$193.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
PCR16-3/8"-9MM-SS

Clamp-on Rigid Coupling - 4, 1 in OD, 303 Stainless Steel
MI ITEM #06261551
MFR #PCR16-3/8"-9MM-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$193.48/each(List $267.00)

Overview

Mfr description
PCR16-3/8"-9MM-SS 4-BEAM CLAMP COUPLING

Specifications

  • Bore - Side 1
    0.3750 in
  • Bore - Side 2
    9 mm
  • Number Of Beams
    4
  • Outside Diameter
    1 in
  • Length Through Bore
    0.5790 in
  • Material
    303 Stainless Steel
  • Torque Capacity
    3.42 ft-lbs
  • Torsional Stiffness
    0.103 in-lb/deg
  • Bore Tolerance
    +0.001 in to -0.000 in | +0.025 mm to -0.000 mm
  • Weight
    0.355 lb
  • Series
    P-Series 4 Beam Coupling
  • UPC_NO
    63452919740

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought