Motion
PCR16-9MM-5/16"-A

RULAND MANUFACTURING CO
PCR16-9MM-5/16"-A

Clamp-on Rigid Coupling - P-Series 4 Beam Coupling Series, Bore - Side 1: 9 mm, Bore - Side 2: 0.3125 in
Mi Item #06261558
MFR #PCR16-9MM-5/16"-A
Price$107.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
PCR16-9MM-5/16"-A

Clamp-on Rigid Coupling - P-Series 4 Beam Coupling Series, Bore - Side 1: 9 mm, Bore - Side 2: 0.3125 in
Mi Item #06261558
MFR #PCR16-9MM-5/16"-A

Mfr description
PCR16-9MM-5/16"-A 4-BEAM CLAMP COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$107.08/each

Specifications

Dimensions

  • Angular Misalignment
    3 °
  • Bore - Side 1
    9 mm
  • Bore - Side 2
    0.3125 in
  • Bore Size
    0.3540 in
  • Coupling Length
    1.2500 in
  • Length Through Bore
    0.5790 in
  • Outside Diameter
    1 in
  • Parallel Misalignment
    0.0150 in
  • Screw Size
    M4
  • Weight
    0.134 lb

Details

  • Material
    7075 Aluminum
  • Product Type
    Clamp-On Rigid Couplings
  • Screw Type / Material
    Socket Head Cap Screw
  • Series
    P-Series 4 Beam Coupling
  • Torque Capacity
    2.50 ft-lbs
  • UPC_NO
    63452919644
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)