Motion
PCR18-12MM-3/8"-A

RULAND MANUFACTURING CO
PCR18-12MM-3/8"-A

Clamp-on Rigid Coupling - 4, 1.1250 in OD, 7075 Aluminum
MI ITEM #06261572
MFR #PCR18-12MM-3/8"-A
List Price$127.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
PCR18-12MM-3/8"-A

Clamp-on Rigid Coupling - 4, 1.1250 in OD, 7075 Aluminum
MI ITEM #06261572
MFR #PCR18-12MM-3/8"-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$127.08/each for your price

Overview

Mfr description
PCR18-12MM-3/8"-A 4-BEAM CLAMP COUPLING

Specifications

  • Bore - Side 1
    12 mm
  • Bore - Side 2
    0.3750 in
  • Number Of Beams
    4
  • Outside Diameter
    1.1250 in
  • Length Through Bore
    0.6950 in
  • Material
    7075 Aluminum
  • Torque Capacity
    2.83 ft-lbs
  • Torsional Stiffness
    0.221 in-lb/deg
  • Bore Tolerance
    +0.025 mm to -0.000 mm | +0.001 in to -0.000 in
  • Weight
    0.197 lb
  • Harmonization Code
    8483.60.8000
  • Series
    P-Series 4 Beam Coupling
  • UPC_NO
    63452913361

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought