Motion
PCR20-3/8"-6MM-SS

RULAND MANUFACTURING CO
PCR20-3/8"-6MM-SS

Clamp-on Rigid Coupling - 4, 1.2500 in OD, 303 Stainless Steel
MI ITEM #06261596
MFR #PCR20-3/8"-6MM-SS
Price$391.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
PCR20-3/8"-6MM-SS

Clamp-on Rigid Coupling - 4, 1.2500 in OD, 303 Stainless Steel
MI ITEM #06261596
MFR #PCR20-3/8"-6MM-SS

Mfr description
PCR20-3/8"-6MM-SS 4-BEAM CLAMP COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$391.54/each

Specifications

Dimensions

  • Bore - Side 1
    0.3750 in
  • Bore - Side 2
    6 mm
  • Length Through Bore
    0.6950 in
  • Outside Diameter
    1.2500 in
  • Weight
    0.597 lb

Details

  • Bore Tolerance
    +0.025 mm to -0.000 mm | +0.001 in to -0.000 in
  • Harmonization Code
    8483.60.8000
  • Material
    303 Stainless Steel
  • Number Of Beams
    4
  • Series
    P-Series 4 Beam Coupling
  • Torque Capacity
    6.75 ft-lbs
  • Torsional Stiffness
    0.044 in-lb/deg
  • UPC_NO
    63452919790

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)