Motion
PSMR19-3-3-SS
Set Screw Rigid Coupling - 0.1180 in Bore, 0.7500 in OD, Stainless Steel Material
MI ITEM #06261611
MFR #PSMR19-3-3-SS
List Price$195.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Rigid Coupling - 0.1180 in Bore, 0.7500 in OD, Stainless Steel Material
MI ITEM #06261611
MFR #PSMR19-3-3-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$195.29/each for your price

Overview

Mfr description
PSMR19-3-3-SS 4-BEAM SET SCREW COUPLING

Specifications

  • Bore Size
    0.1180 in
  • Coupling Material
    Stainless Steel
  • Outside Diameter
    0.7500 in
  • Bore - Side 1
    3 mm
  • Bore - Side 2
    3 mm
  • Bore Diameter
    3 mm
  • Torque Capacity
    2.91 ft-lbs
  • Series
    P-Series 4 Beam Coupling
  • Angular Misalignment
    3 °
  • Coupling Length
    22.90 mm
  • Bore Tolerance
    +0.025 mm to -0.000 mm
  • Parallel Misalignment
    0.0080 in
  • UPC_NO
    63452905016
  • Weight
    0.162 lb
  • Screw Size
    M4
  • Material
    303 Stainless Steel
  • Length Through Bore
    0.4220 in
  • Screw Type / Material
    Socket Set Screw
  • Product Type
    Set Screw Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought