Motion
PSMR25-10-7-A
Set Screw Rigid Coupling - 6, 1 in OD, 7075 Aluminum
MI ITEM #06261612
MFR #PSMR25-10-7-A
List Price$91.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Rigid Coupling - 6, 1 in OD, 7075 Aluminum
MI ITEM #06261612
MFR #PSMR25-10-7-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$91.02/each for your price

Overview

Mfr description
PSMR25-10-7-A 4-BEAM SET SCREW COUPLING

Specifications

  • Bore - Side 1
    10 mm
  • Bore - Side 2
    7 mm
  • Number Of Beams
    6
  • Outside Diameter
    1 in
  • Length Through Bore
    0.5790 in
  • Material
    7075 Aluminum
  • Torque Capacity
    2.50 ft-lbs
  • Torsional Stiffness
    1.800 N-m/deg
  • Bore Tolerance
    +0.025 mm to -0.000 mm | +0.0010 in to -0.0000 in
  • Weight
    0.134 lb
  • Harmonization Code
    8483.60.8000
  • Series
    P-Series 4 Beam Coupling
  • UPC_NO
    63452921303

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought