Motion
PSR20-12MM-5/16"-SS

RULAND MANUFACTURING CO
PSR20-12MM-5/16"-SS

Set Screw Rigid Coupling - 0.4720 in Bore, 1.2500 in OD, Stainless Steel Material
Mi Item #06261621
MFR #PSR20-12MM-5/16"-SS
Price$362.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
PSR20-12MM-5/16"-SS

Set Screw Rigid Coupling - 0.4720 in Bore, 1.2500 in OD, Stainless Steel Material
Mi Item #06261621
MFR #PSR20-12MM-5/16"-SS

Mfr description
PSR20-12MM-5/16"-SS 4-BEAM SET COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$362.18/each

Specifications

Dimensions

  • Angular Misalignment
    3 °
  • Bore - Side 1
    12 mm
  • Bore - Side 2
    0.3125 in
  • Bore Size
    0.4720 in
  • Coupling Length
    1.5000 in
  • Length Through Bore
    0.6950 in
  • Outside Diameter
    1.2500 in
  • Parallel Misalignment
    0.0150 in
  • Screw Size
    M6
  • Weight
    0.597 lb

Details

  • Bore Tolerance
    +0.025 mm to -0.000 mm | +0.001 in to -0.000 in
  • Coupling Material
    Stainless Steel
  • Material
    303 Stainless Steel
  • Product Type
    Set Screw Rigid Couplings
  • Screw Type / Material
    Socket Set Screw
  • Series
    P-Series 4 Beam Coupling
  • Torque Capacity
    5.83 ft-lbs
  • UPC_NO
    63452920008
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)