Motion
BC10-6MM-1/8"-A
Ruland BC10-6MM-1/8"-A - Bellows Coupling, Clamp Style, Bores 6mmx0.125", OD 0.590"/ 15.0mm, L 1.072"/ 27.2mm, 2024 or 7075 Aluminum Hubs, 321 Stainless Steel Bellows
MI ITEM #06261635
MFR #BC10-6MM-1/8"-A
List Price$190.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland BC10-6MM-1/8"-A - Bellows Coupling, Clamp Style, Bores 6mmx0.125", OD 0.590"/ 15.0mm, L 1.072"/ 27.2mm, 2024 or 7075 Aluminum Hubs, 321 Stainless Steel Bellows
MI ITEM #06261635
MFR #BC10-6MM-1/8"-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$190.64/each for your price

Overview

Mfr description
BC10-6MM-1/8"-A CLAMP BELLOWS COUPLING

Specifications

  • Outside Diameter
    0.5900 in
  • Bore Size
    0.2360 in
  • Torque Capacity
    1.83 ft-lbs
  • Length Through Bore
    0.5170 in
  • Torsional Stiffness
    72 in-lb/deg
  • Dynamic Torque Non Reversing
    1.25 N-m
  • Series
    BC/MBC
  • Weight
    0.017 lb
  • UPC_NO
    63452914017

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text