Motion
BC12-7MM-1/4"-A
Ruland BC12-7MM-1/4"-A - Bellows Coupling, Clamp Style, Bores 7mmx0.250", OD 0.750"/ 19.1mm, L 1.188"/ 30.2mm, 2024 or 7075 Aluminum Hubs, 321 Stainless Steel Bellows
Mi Item #06261638
MFR #BC12-7MM-1/4"-A
Price$178.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland BC12-7MM-1/4"-A - Bellows Coupling, Clamp Style, Bores 7mmx0.250", OD 0.750"/ 19.1mm, L 1.188"/ 30.2mm, 2024 or 7075 Aluminum Hubs, 321 Stainless Steel Bellows
Mi Item #06261638
MFR #BC12-7MM-1/4"-A

Mfr description
BC12-7MM-1/4"-A CLAMP BELLOWS COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$178.75/each

Specifications

Dimensions

  • Bore Size
    0.2760 in
  • Length Through Bore
    0.5700 in
  • Outside Diameter
    0.7500 in
  • Weight
    0.033 lb

Details

  • Dynamic Torque Non Reversing
    2.25 N-m
  • Series
    BC/MBC
  • Torque Capacity
    3.33 ft-lbs
  • Torsional Stiffness
    120 in-lb/deg
  • UPC_NO
    63452914028
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)