Motion
BC16-3/8"-6MM-A
Ruland BC16-3/8"-6MM-A - Bellows Coupling, Clamp Style, Bores 0.375"x6mm, OD 1.000"/ 25.4mm, L 1.313"/ 33.3mm, 2024 or 7075 Aluminum Hubs, 321 Stainless Steel Bellows
Mi Item #06261643
MFR #BC16-3/8"-6MM-A
Price$172.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland BC16-3/8"-6MM-A - Bellows Coupling, Clamp Style, Bores 0.375"x6mm, OD 1.000"/ 25.4mm, L 1.313"/ 33.3mm, 2024 or 7075 Aluminum Hubs, 321 Stainless Steel Bellows
Mi Item #06261643
MFR #BC16-3/8"-6MM-A

Mfr description
BC16-3/8"-6MM-A CLAMP BELLOWS COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$172.69/each

Specifications

Dimensions

  • Bore Size
    0.3750 in
  • Length Through Bore
    0.6260 in
  • Outside Diameter
    1 in
  • Weight
    0.069 lb

Details

  • Dynamic Torque Non Reversing
    3.40 N-m
  • Series
    BC/MBC
  • Torque Capacity
    5 ft-lbs
  • Torsional Stiffness
    244 in-lb/deg
  • UPC_NO
    63452914058
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)