Motion
BCK32-1"-25MM-A
Ruland BCK32-1"-25MM-A - Bellows Coupling, Clamp Style with Keyways, Bores 1.000"x25mm, Keyways 1/4"x8mm, OD 2.000"/ 50.8mm, L 2.313"/ 58.7mm, 2024 or 7075 Aluminum Hubs, 321 Stainless Steel Bellows
Mi Item #06261677
MFR #BCK32-1"-25MM-A
Price$367.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland BCK32-1"-25MM-A - Bellows Coupling, Clamp Style with Keyways, Bores 1.000"x25mm, Keyways 1/4"x8mm, OD 2.000"/ 50.8mm, L 2.313"/ 58.7mm, 2024 or 7075 Aluminum Hubs, 321 Stainless Steel Bellows
Mi Item #06261677
MFR #BCK32-1"-25MM-A

Mfr description
BCK32-1"-25MM-A CLAMP BELLOWS COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$367.54/each

Specifications

Dimensions

  • Bore Size
    1 in
  • Length Through Bore
    1.0990 in
  • Outside Diameter
    2 in
  • Weight
    0.440 lb

Details

  • Dynamic Torque Non Reversing
    22.60 N-m
  • Series
    BCK/MBCK
  • Torque Capacity
    33.33 ft-lbs
  • Torsional Stiffness
    950 in-lb/deg
  • UPC_NO
    63452916687
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)