Motion
DCD10-5MM-1/8"-A

RULAND MANUFACTURING CO
DCD10-5MM-1/8"-A

Complete Disc Coupling - Series DCD/MDCD, 15 mm OD, 0.9375 in OAL
MI ITEM #06261823
MFR #DCD10-5MM-1/8"-A
List Price$194.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
DCD10-5MM-1/8"-A

Complete Disc Coupling - Series DCD/MDCD, 15 mm OD, 0.9375 in OAL
MI ITEM #06261823
MFR #DCD10-5MM-1/8"-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$194.62/each for your price

Overview

Mfr description
DCD10-5MM-1/8"-A CLAMP 2 DISC COUPLING

Specifications

  • Series
    DCD/MDCD
  • Bore Size
    0.1970 in
  • Angular Misalignment
    1 °
  • Overall Length
    0.9375 in
  • Axial Misalignment
    0.0040 in
  • Outside Diameter
    15 mm
  • Torque Capacity
    1.25 ft-lbs
  • Length Through Bore
    0.4580 in
  • Number Of Discs
    2
  • Dynamic Torque Non Reversing
    0.85 N-m
  • Weight
    0.017 lb
  • UPC_NO
    63452914589
  • Material
    Anodized Aluminum Hubs|Stainless Steel Disc Springs
  • Parallel Misalignment
    0.0020 in
  • Product Type
    Complete Disc Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought