Motion
DCD12-1/4"-5MM-A

RULAND MANUFACTURING CO
DCD12-1/4"-5MM-A

Complete Disc Coupling - Series DCD/MDCD, 0.7500 in OD, 1.1875 in OAL
Mi Item #06261826
MFR #DCD12-1/4"-5MM-A
Price$182.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
DCD12-1/4"-5MM-A

Complete Disc Coupling - Series DCD/MDCD, 0.7500 in OD, 1.1875 in OAL
Mi Item #06261826
MFR #DCD12-1/4"-5MM-A

Mfr description
DCD12-1/4"-5MM-A CLAMP 2 DISC COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$182.38/each

Specifications

Dimensions

  • Angular Misalignment
    2 °
  • Axial Misalignment
    0.0080 in
  • Bore - Side 1
    0.2500 in
  • Bore - Side 2
    5 mm
  • Length Through Bore
    0.5730 in
  • Outside Diameter
    0.7500 in
  • Overall Length
    1.1875 in
  • Parallel Misalignment
    0.0040 in
  • Weight
    0.033 lb

Details

  • Dynamic Torque Non Reversing
    1.40 N-m
  • Material
    Anodized Aluminum Hubs|Stainless Steel Disc Springs
  • Number Of Discs
    2
  • Product Type
    Complete Disc Couplings
  • Series
    DCD/MDCD
  • Torque Capacity
    2.08 ft-lbs
  • UPC_NO
    63452914593
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)