Motion
DCD16-1/2"-9MM-A

RULAND MANUFACTURING CO
DCD16-1/2"-9MM-A

Complete Disc Coupling - Series DCD/MDCD, 1.0000 in OD, 1.3750 in OAL
MI ITEM #06261833
MFR #DCD16-1/2"-9MM-A
List Price$202.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
DCD16-1/2"-9MM-A

Complete Disc Coupling - Series DCD/MDCD, 1.0000 in OD, 1.3750 in OAL
MI ITEM #06261833
MFR #DCD16-1/2"-9MM-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$202.62/each for your price

Overview

Mfr description
DCD16-1/2"-9MM-A CLAMP 2 DISC COUPLING

Specifications

  • Series
    DCD/MDCD
  • Bore Size
    0.5000 in
  • Angular Misalignment
    2 °
  • Overall Length
    1.3750 in
  • Axial Misalignment
    0.0120 in
  • Outside Diameter
    1.0000 in
  • Torque Capacity
    4.17 ft-lbs
  • Length Through Bore
    0.4670 in
  • Number Of Discs
    2
  • Dynamic Torque Non Reversing
    2.80 N-m
  • Weight
    0.069 lb
  • UPC_NO
    63452914612
  • Material
    Anodized Aluminum Hubs|Stainless Steel Disc Springs
  • Parallel Misalignment
    0.0060 in
  • Product Type
    Complete Disc Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought