Motion
DCD36-1 1/4"-28MM-A

RULAND MANUFACTURING CO
DCD36-1 1/4"-28MM-A

Complete Disc Coupling - Series DCD/MDCD, 2.2500 in OD, 78.2 mm OAL
MI ITEM #06261856
MFR #DCD36-1 1/4"-28MM-A
List Price$426.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
DCD36-1 1/4"-28MM-A

Complete Disc Coupling - Series DCD/MDCD, 2.2500 in OD, 78.2 mm OAL
MI ITEM #06261856
MFR #DCD36-1 1/4"-28MM-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$426.99/each for your price

Overview

Mfr description
DCD36-1 1/4"-28MM-A CLAMP 2 DISC CPLG.

Specifications

  • Series
    DCD/MDCD
  • Bore Size
    1.2500 in
  • Angular Misalignment
    2 °
  • Overall Length
    78.2 mm
  • Axial Misalignment
    0.0300 in
  • Outside Diameter
    2.2500 in
  • Torque Capacity
    37.50 ft-lbs
  • Length Through Bore
    1.0500 in
  • Number Of Discs
    2
  • Dynamic Torque Non Reversing
    25.45 N-m
  • Weight
    0.440 lb
  • UPC_NO
    63452914874
  • Material
    Anodized Aluminum Hubs|Stainless Steel Disc Springs
  • Parallel Misalignment
    0.0120 in
  • Product Type
    Complete Disc Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text