Motion
DCDK32-1"-14MM-A

RULAND MANUFACTURING CO
DCDK32-1"-14MM-A

Complete Disc Coupling - Series DCDK/MDCDK, 2.0000 in OD, 64 mm OAL
MI ITEM #06261871
MFR #DCDK32-1"-14MM-A
Price$374.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
DCDK32-1"-14MM-A

Complete Disc Coupling - Series DCDK/MDCDK, 2.0000 in OD, 64 mm OAL
MI ITEM #06261871
MFR #DCDK32-1"-14MM-A

Mfr description
DCDK32-1"-14MM-A CLAMP 2 DISC COUPLING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$374.06/each

Specifications

Dimensions

  • Angular Misalignment
    2 °
  • Axial Misalignment
    0.0250 in
  • Bore - Side 1
    1.0000 in
  • Bore - Side 2
    14 mm
  • Length Through Bore
    1.1920 in
  • Outside Diameter
    2.0000 in
  • Overall Length
    64 mm
  • Parallel Misalignment
    0.0120 in
  • Weight
    0.440 lb

Details

  • Dynamic Torque Non Reversing
    19.80 N-m
  • Material
    Anodized Aluminum Hubs|Stainless Steel Disc Springs
  • Number Of Discs
    2
  • Product Type
    Complete Disc Couplings
  • Series
    DCDK/MDCDK
  • Torque Capacity
    29.17 ft-lbs
  • UPC_NO
    63452917597

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)