Motion
DCDK32-1"-15MM-A

RULAND MANUFACTURING CO
DCDK32-1"-15MM-A

Complete Disc Coupling - Series DCDK/MDCDK, 2.0000 in OD, 64 mm OAL, 2024-T351 Aluminum Bar Hub Material
Mi Item #06261872
MFR #DCDK32-1"-15MM-A
Price$374.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
DCDK32-1"-15MM-A

Complete Disc Coupling - Series DCDK/MDCDK, 2.0000 in OD, 64 mm OAL, 2024-T351 Aluminum Bar Hub Material
Mi Item #06261872
MFR #DCDK32-1"-15MM-A

Mfr description
DCDK32-1"-15MM-A CLAMP 2 DISC COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$374.06/each

Specifications

Dimensions

  • Angular Misalignment
    2 °
  • Axial Misalignment
    0.0250 in
  • Bore - Side 1
    1.0000 in
  • Bore - Side 2
    15 mm
  • Hub Width
    0.8100 in
  • Keyway Size - Side 1
    1/4 in
  • Keyway Size - Side 2
    5 mm
  • Length Through Bore
    1.1920 in
  • Outside Diameter
    2.0000 in
  • Overall Length
    64 mm
  • Parallel Misalignment
    0.0120 in
  • Weight
    0.440 lb

Details

  • Bore Tolerance
    0.0010 in / -0.0000 in
  • Disc Material
    Type 302 Stainless Steel
  • Dynamic Torque Non Reversing
    19.80 N-m
  • Dynamic Torque Reversing
    87.5 in-lb;9.90 N-m
  • Finish Coating
    Black Anodize, Sulfuric Anodized
  • Hub Material
    2024-T351 Aluminum Bar
  • Material
    Anodized Aluminum Hubs|Stainless Steel Disc Springs
  • Maximum Speed
    10000 rpm
  • Number Of Discs
    2
  • Product Type
    Complete Disc Couplings
  • Screw Finish
    Black Oxide
  • Screw Material
    Alloy Steel
  • Series
    DCDK/MDCDK
  • Tightening Torque
    9.5 N-m
  • Torque Capacity
    29.17 ft-lbs
  • Torsional Stiffness
    595 in-lb/deg;67.2 N-m/deg
  • UPC_NO
    63452917598
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)