Motion
DCS12-1/4"-5MM-A

RULAND MANUFACTURING CO
DCS12-1/4"-5MM-A

Complete Disc Coupling - Series DCS/MDCS, 0.7500 in OD, 23 mm OAL
Mi Item #06261926
MFR #DCS12-1/4"-5MM-A
Price$149.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
DCS12-1/4"-5MM-A

Complete Disc Coupling - Series DCS/MDCS, 0.7500 in OD, 23 mm OAL
Mi Item #06261926
MFR #DCS12-1/4"-5MM-A

Mfr description
DCS12-1/4"-5MM-A CLAMP 1 DISC COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$149.56/each

Specifications

Dimensions

  • Angular Misalignment
    1 °
  • Axial Misalignment
    0.0040 in
  • Bore - Side 1
    0.2500 in
  • Bore - Side 2
    5 mm
  • Length Through Bore
    0.4420 in
  • Outside Diameter
    0.7500 in
  • Overall Length
    23 mm
  • Weight
    0.033 lb

Details

  • Dynamic Torque Non Reversing
    1.40 N-m
  • Dynamic Torque Reversing
    1.70 N-m
  • Material
    Stainless Steel Disc Springs
  • Number Of Discs
    1
  • Product Type
    Complete Disc Couplings
  • Series
    DCS/MDCS
  • Torque Capacity
    2.08 ft-lbs
  • UPC_NO
    63452915005
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)