Motion
DCS16-1/2"-9MM-A

RULAND MANUFACTURING CO
DCS16-1/2"-9MM-A

Complete Disc Coupling - Series DCS/MDCS, 1.0000 in OD, 1.0313 in OAL
Mi Item #06261933
MFR #DCS16-1/2"-9MM-A
Price$166.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
DCS16-1/2"-9MM-A

Complete Disc Coupling - Series DCS/MDCS, 1.0000 in OD, 1.0313 in OAL
Mi Item #06261933
MFR #DCS16-1/2"-9MM-A

Mfr description
DCS16-1/2"-9MM-A CLAMP 1 DISC COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$166.23/each

Specifications

Dimensions

  • Angular Misalignment
    1 °
  • Axial Misalignment
    0.0060 in
  • Bore - Side 1
    0.5000 in
  • Bore - Side 2
    9 mm
  • Length Through Bore
    0.4670 in
  • Outside Diameter
    1.0000 in
  • Overall Length
    1.0313 in
  • Weight
    0.069 lb

Details

  • Dynamic Torque Non Reversing
    2.80 N-m
  • Dynamic Torque Reversing
    3.40 N-m
  • Material
    Stainless Steel Disc Springs
  • Number Of Discs
    1
  • Product Type
    Complete Disc Couplings
  • Series
    DCS/MDCS
  • Torque Capacity
    4.17 ft-lbs
  • UPC_NO
    63452915023
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)