Motion
DCS21-3/8"-8MM-A

RULAND MANUFACTURING CO
DCS21-3/8"-8MM-A

Complete Disc Coupling - Series DCS/MDCS, 1.3125 in OD, 1.3125 in OAL
Mi Item #06261944
MFR #DCS21-3/8"-8MM-A
Price$179.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
DCS21-3/8"-8MM-A

Complete Disc Coupling - Series DCS/MDCS, 1.3125 in OD, 1.3125 in OAL
Mi Item #06261944
MFR #DCS21-3/8"-8MM-A

Mfr description
DCS21-3/8"-8MM-A CLAMP 1 DISC COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$179.47/each

Specifications

Dimensions

  • Angular Misalignment
    1 °
  • Axial Misalignment
    0.0080 in
  • Bore - Side 1
    0.3750 in
  • Bore - Side 2
    8 mm
  • Length Through Bore
    0.8420 in
  • Outside Diameter
    1.3125 in
  • Overall Length
    1.3125 in
  • Weight
    0.165 lb

Details

  • Dynamic Torque Non Reversing
    5.65 N-m
  • Dynamic Torque Reversing
    1.70 N-m
  • Material
    Stainless Steel Disc Springs
  • Number Of Discs
    1
  • Product Type
    Complete Disc Couplings
  • Series
    DCS/MDCS
  • Torque Capacity
    8.33 ft-lbs
  • UPC_NO
    63452915080
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)