Motion
DCSK36-1 1/4"-16MM-A

RULAND MANUFACTURING CO
DCSK36-1 1/4"-16MM-A

Complete Disc Coupling - Series DCSK/MDCSK, 2.2500 in OD, 2.3125 in OAL
Mi Item #06261965
MFR #DCSK36-1 1/4"-16MM-A
Price$415.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
DCSK36-1 1/4"-16MM-A

Complete Disc Coupling - Series DCSK/MDCSK, 2.2500 in OD, 2.3125 in OAL
Mi Item #06261965
MFR #DCSK36-1 1/4"-16MM-A

Mfr description
DCSK36-1 1/4"-16MM-A CLAMP 1 DISC CPLG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$415.38/each

Specifications

Dimensions

  • Angular Misalignment
    1 °
  • Axial Misalignment
    0.0150 in
  • Bore - Side 1
    1.2500 in
  • Bore - Side 2
    16 mm
  • Length Through Bore
    1.0500 in
  • Outside Diameter
    2.2500 in
  • Overall Length
    2.3125 in
  • Weight
    0.405 lb

Details

  • Dynamic Torque Non Reversing
    25.45 N-m
  • Dynamic Torque Reversing
    3.40 N-m
  • Material
    Stainless Steel Disc Springs
  • Number Of Discs
    1
  • Product Type
    Complete Disc Couplings
  • Series
    DCSK/MDCSK
  • Torque Capacity
    37.50 ft-lbs
  • UPC_NO
    63452920468
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)