Motion
FCR16-3/8"-8MM-A

RULAND MANUFACTURING CO
FCR16-3/8"-8MM-A

Clamp-on Rigid Coupling - F-Series 6 Beam Coupling Series, Bore - Side 1: 0.3750 in, Bore - Side 2: 8 mm
Mi Item #06262166
MFR #FCR16-3/8"-8MM-A
Price$119.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
FCR16-3/8"-8MM-A

Clamp-on Rigid Coupling - F-Series 6 Beam Coupling Series, Bore - Side 1: 0.3750 in, Bore - Side 2: 8 mm
Mi Item #06262166
MFR #FCR16-3/8"-8MM-A

Mfr description
FCR16-3/8"-8MM-A 6-BEAM CLAMP COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$119.38/each

Specifications

Dimensions

  • Angular Misalignment
    3 °
  • Bore - Side 1
    0.3750 in
  • Bore - Side 2
    8 mm
  • Bore Size
    0.3750 in
  • Clearance Diameter Max
    1.1170 in
  • Coupling Length
    1.5000 in
  • Length Through Bore
    0.7200 in
  • Outside Diameter
    1 in
  • Parallel Misalignment
    0.0150 in
  • Screw Size
    M4
  • Weight
    0.176 lb

Details

  • Material
    7075 Aluminum
  • Product Type
    Clamp-On Rigid Couplings
  • Screw Type / Material
    Socket Head Cap Screw
  • Series
    F-Series 6 Beam Coupling
  • Torque Capacity
    2.75 ft-lbs
  • UPC_NO
    63452919212
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)