Motion
FSR20-13MM-3/8"-SS

RULAND MANUFACTURING CO
FSR20-13MM-3/8"-SS

Set Screw Rigid Coupling - 6, 1.2500 in OD, 303 Stainless Steel
MI ITEM #06262208
MFR #FSR20-13MM-3/8"-SS
List Price$411.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
FSR20-13MM-3/8"-SS

Set Screw Rigid Coupling - 6, 1.2500 in OD, 303 Stainless Steel
MI ITEM #06262208
MFR #FSR20-13MM-3/8"-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$411.08/each for your price

Overview

Mfr description
FSR20-13MM-3/8"-SS 6-BEAM SET COUPLING

Specifications

  • Bore - Side 1
    13 mm
  • Bore - Side 2
    0.3750 in
  • Number Of Beams
    6
  • Outside Diameter
    1.2500 in
  • Length Through Bore
    0.8420 in
  • Material
    303 Stainless Steel
  • Torque Capacity
    8.35 ft-lbs
  • Torsional Stiffness
    0.037 in-lb/deg
  • Bore Tolerance
    +0.025 mm to -0.000 mm | +0.001 in to -0.000 in
  • Weight
    0.751 lb
  • Harmonization Code
    8483.60.8000
  • Series
    F-Series 6 Beam Coupling
  • UPC_NO
    63452919523

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought