Motion
FSR24-14MM-1/2"-SS

RULAND MANUFACTURING CO
FSR24-14MM-1/2"-SS

Set Screw Rigid Coupling - 0.5510 in Bore, 1.5000 in OD
Mi Item #06262226
MFR #FSR24-14MM-1/2"-SS
Price$543.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
FSR24-14MM-1/2"-SS

Set Screw Rigid Coupling - 0.5510 in Bore, 1.5000 in OD
Mi Item #06262226
MFR #FSR24-14MM-1/2"-SS

Mfr description
FSR24-14MM-1/2"-SS 6-BEAM SET COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$543.19/each

Specifications

Dimensions

  • Angular Misalignment
    3 °
  • Bore - Side 1
    14 mm
  • Bore - Side 2
    0.5000 in
  • Bore Size
    0.5510 in
  • Coupling Length
    2.2500 in
  • Length Through Bore
    1.0750 in
  • Outside Diameter
    1.5000 in
  • Parallel Misalignment
    0.0300 in
  • Screw Size
    M6
  • Weight
    0.821 lb

Details

  • Material
    303 Stainless Steel
  • Product Type
    Set Screw Rigid Couplings
  • Screw Type / Material
    Socket Set Screw
  • Series
    F-Series 6 Beam Coupling
  • Torque Capacity
    15.88 ft-lbs
  • UPC_NO
    63452919543
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)