Motion
FSR24-15MM-1/2"-SS

RULAND MANUFACTURING CO
FSR24-15MM-1/2"-SS

Set Screw Rigid Coupling - 0.5910 in Bore, 1.5000 in OD
MI ITEM #06262228
MFR #FSR24-15MM-1/2"-SS
List Price$543.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
FSR24-15MM-1/2"-SS

Set Screw Rigid Coupling - 0.5910 in Bore, 1.5000 in OD
MI ITEM #06262228
MFR #FSR24-15MM-1/2"-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$543.19/each for your price

Overview

Mfr description
FSR24-15MM-1/2"-SS 6-BEAM SET COUPLING

Specifications

  • Bore Size
    0.5910 in
  • Outside Diameter
    1.5000 in
  • Bore - Side 1
    15 mm
  • Bore - Side 2
    0.5000 in
  • Torque Capacity
    14.62 ft-lbs
  • Series
    F-Series 6 Beam Coupling
  • Angular Misalignment
    3 °
  • Coupling Length
    2.2500 in
  • Parallel Misalignment
    0.0300 in
  • UPC_NO
    63452919545
  • Weight
    0.821 lb
  • Screw Size
    M6
  • Material
    303 Stainless Steel
  • Length Through Bore
    1.0750 in
  • Screw Type / Material
    Socket Set Screw
  • Product Type
    Set Screw Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text