Overview
Mfr description
MJSC51-15-A SET SCREW JAW COUPLING HUB
Specifications
- Outside Diameter2 in
- Length Through Bore0.8200 in
- Material2024 or 7075 Aluminum
- SeriesMJSC
- Operating Temperature Range-23 °C to 82 °C
- Product TypeOldham Coupling Hubs
- UPC_NO63452913286
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data