Specifications
Dimensions
- Length Through Bore0.8200 in
- Outside Diameter2 in
Details
- Material2024 or 7075 Aluminum
- Operating Temperature Range-23 °C to 82 °C
- Product TypeOldham Coupling Hubs
- SeriesMJSC
- UPC_NO63452913996
Help us improve this product