Specifications
Dimensions
- Length Through Bore1.1300 in
- Outside Diameter2.2500 in
Details
- Material2024 or 7075 Aluminum
- Operating Temperature Range-23 °C to 82 °C
- Product TypeOldham Coupling Hubs
- SeriesMJSC
- UPC_NO63452920839
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)