Motion
MSPB-13-F
Shaft Collar - Two Piece - Split, Steel, 13 mm Bore, 1.1810 in OD, 11 mm Width
MI ITEM #06262325
MFR #MSPB-13-F
Price$27.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shaft Collar - Two Piece - Split, Steel, 13 mm Bore, 1.1810 in OD, 11 mm Width
MI ITEM #06262325
MFR #MSPB-13-F

Mfr description
MSPB-13-F TWO-PIECE SPLIT SHAFT COLLAR
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.82/each

Specifications

Dimensions

  • Bore Diameter
    13 mm
  • Bore Size
    0.5118 in
  • Clearance Diameter Max
    1.3270 in
  • Outside Diameter
    1.1810 in
  • Screw Size
    M4x14
  • Weight
    0.110 lb
  • Width
    11 mm

Details

  • Construction
    Two Piece - Split
  • Finish
    Black Oxide
  • Finish Coating
    Black Oxide
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    MSPB-13-F
  • Material
    Steel
  • Product Type
    Shaft Collars
  • Screw Material
    Alloy Steel
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • UPC_NO
    63452921318

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)