Motion
MSPB-17-A
Ruland MSPB-17-A - Shaft Collar, Balanced, Two-Piece, Bore 17mm, OD 36mm, W 13mm, 2024 Aluminum
MI ITEM #06262332
MFR #MSPB-17-A
List Price$37.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland MSPB-17-A - Shaft Collar, Balanced, Two-Piece, Bore 17mm, OD 36mm, W 13mm, 2024 Aluminum
MI ITEM #06262332
MFR #MSPB-17-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$37.91/each for your price

Overview

Mfr description
MSPB-17-A TWO-PIECE SPLIT SHAFT COLLAR

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    17 mm
  • Construction
    Two Piece - Split
  • Outside Diameter
    1.4170 in
  • Bore Size
    0.6693 in
  • Width
    13 mm
  • Material
    Aluminum
  • Clearance Diameter Max
    1.6180 in
  • Finish
    Bright
  • Screw Material
    Alloy Steel
  • Screw Size
    M5x16
  • Weight
    0.060 lb
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • Manufacturer Catalog Number
    MSPB-17-A
  • UPC_NO
    63452921201

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought