Motion
MSPB-20-A
Ruland MSPB-20-A - Shaft Collar, Balanced, Two-Piece, Bore 20mm, OD 40mm, W 15mm, 2024 Aluminum
Mi Item #06262338
MFR #MSPB-20-A
Price$40.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland MSPB-20-A - Shaft Collar, Balanced, Two-Piece, Bore 20mm, OD 40mm, W 15mm, 2024 Aluminum
Mi Item #06262338
MFR #MSPB-20-A

Mfr description
MSPB-20-A TWO-PIECE SPLIT SHAFT COLLAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.79/each

Specifications

Dimensions

  • Bore Diameter
    20 mm
  • Bore Size
    0.7874 in
  • Clearance Diameter Max
    1.8660 in
  • Outside Diameter
    1.5750 in
  • Screw Size
    M6x16
  • Weight
    0.090 lb
  • Width
    15 mm

Details

  • Construction
    Two Piece - Split
  • Finish
    Bright
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    MSPB-20-A
  • Material
    Aluminum
  • Product Type
    Shaft Collars
  • Screw Material
    Alloy Steel
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • UPC_NO
    63452921204
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)