Motion
MSPB-25-F
Ruland MSPB-25-F - Shaft Collar, Balanced, Two-Piece, Bore 25mm, OD 45mm, W 15mm, 1215 Lead-Free Steel
MI ITEM #06262349
MFR #MSPB-25-F
List Price$36.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland MSPB-25-F - Shaft Collar, Balanced, Two-Piece, Bore 25mm, OD 45mm, W 15mm, 1215 Lead-Free Steel
MI ITEM #06262349
MFR #MSPB-25-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$36.91/each for your price

Overview

Mfr description
MSPB-25-F TWO-PIECE SPLIT SHAFT COLLAR

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    25 mm
  • Construction
    Two Piece - Split
  • Outside Diameter
    1.7720 in
  • Bore Size
    0.9843 in
  • Width
    15 mm
  • Material
    Steel
  • Clearance Diameter Max
    2.0510 in
  • Finish
    Black Oxide
  • Screw Material
    Alloy Steel
  • Screw Size
    M6x16
  • Weight
    0.290 lb
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • Manufacturer Catalog Number
    MSPB-25-F
  • UPC_NO
    63452921329
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text