Motion
MSPB-32-A
Shaft Collar - Two Piece - Split, Aluminum, 32 mm Bore, 2.1260 in OD, 15 mm Width
MI ITEM #06262356
MFR #MSPB-32-A
Price$63.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shaft Collar - Two Piece - Split, Aluminum, 32 mm Bore, 2.1260 in OD, 15 mm Width
MI ITEM #06262356
MFR #MSPB-32-A

Mfr description
MSPB-32-A TWO-PIECE SPLIT SHAFT COLLAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$63.87/each

Specifications

Dimensions

  • Bore Diameter
    32 mm
  • Bore Size
    1.2598 in
  • Clearance Diameter Max
    2.3310 in
  • Outside Diameter
    2.1260 in
  • Screw Size
    M6x18
  • Weight
    0.140 lb
  • Width
    15 mm

Details

  • Construction
    Two Piece - Split
  • Finish
    Bright
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    MSPB-32-A
  • Material
    Aluminum
  • Product Type
    Shaft Collars
  • Screw Material
    Alloy Steel
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • UPC_NO
    63452921213

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)