Motion
MSPB-36-A
Ruland MSPB-36-A - Shaft Collar, Balanced, Two-Piece, Bore 36mm, OD 57mm, W 15mm, 2024 Aluminum
MI ITEM #06262362
MFR #MSPB-36-A
Price$70.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland MSPB-36-A - Shaft Collar, Balanced, Two-Piece, Bore 36mm, OD 57mm, W 15mm, 2024 Aluminum
MI ITEM #06262362
MFR #MSPB-36-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$70.57/each

Specifications

Dimensions

  • Bore Diameter
    36 mm
  • Bore Size
    1.4173 in
  • Clearance Diameter Max
    2.4570 in
  • Outside Diameter
    2.2440 in
  • Screw Size
    M6x18
  • Weight
    0.140 lb
  • Width
    15 mm

Details

  • Construction
    Two Piece - Split
  • Finish
    Bright
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    MSPB-36-A
  • Material
    Aluminum
  • Product Type
    Shaft Collars
  • Screw Material
    Alloy Steel
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • UPC_NO
    63452921216

Overview

Mfr description
MSPB-36-A TWO-PIECE SPLIT SHAFT COLLAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought