Motion
MSPH-85-F
Ruland MSPH-85-F - Shaft Collar, Heavy Duty, Two-Piece, Bore 85mm, OD 130mm, W 32mm, 1215 or A519 Hot Finished 1026 Carbon Steel
MI ITEM #06262389
MFR #MSPH-85-F
Your Price$398.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland MSPH-85-F - Shaft Collar, Heavy Duty, Two-Piece, Bore 85mm, OD 130mm, W 32mm, 1215 or A519 Hot Finished 1026 Carbon Steel
MI ITEM #06262389
MFR #MSPH-85-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$398.33/each(List $573.58)

Overview

Mfr description
MSPH-85-F TWO-PIECE SPLIT SHAFT COLLAR

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    85 mm
  • Construction
    Two Piece - Split
  • Outside Diameter
    5.1180 in
  • Bore Size
    3.3465 in
  • Width
    32 mm
  • Material
    Steel
  • Clearance Diameter Max
    5.5430 in
  • Finish
    Black Oxide
  • Screw Material
    Alloy Steel
  • Screw Size
    M12x40
  • Weight
    3.910 lb
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • Manufacturer Catalog Number
    MSPH-85-F
  • UPC_NO
    63452913324
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text