Motion
MWC15-1/8"-1/8"-SS

RULAND MANUFACTURING CO
MWC15-1/8"-1/8"-SS

Set Screw Rigid Coupling - 4, 0.5938 in OD, 303 Stainless Steel
MI ITEM #06262391
MFR #MWC15-1/8"-1/8"-SS
Price$211.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
MWC15-1/8"-1/8"-SS

Set Screw Rigid Coupling - 4, 0.5938 in OD, 303 Stainless Steel
MI ITEM #06262391
MFR #MWC15-1/8"-1/8"-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$211.92/each

Specifications

Dimensions

  • Bore - Side 1
    0.1250 in
  • Bore - Side 2
    0.1250 in
  • Length Through Bore
    0.4170 in
  • Outside Diameter
    0.5938 in
  • Weight
    0.068 lb

Details

  • Bore Tolerance
    +0.025 mm to -0.000 mm | +0.001 in to -0.000 in
  • Material
    303 Stainless Steel
  • Number Of Beams
    4
  • Series
    MW-Series 4 Beam Coupling
  • Torque Capacity
    0.96 ft-lbs
  • Torsional Stiffness
    2.230 N-m/deg
  • UPC_NO
    63452920710

Overview

Mfr description
MWC15-1/8"-1/8"-SS 4-BEAM SET COUPLING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought