Motion
MWC15-3/16"-4MM-SS

RULAND MANUFACTURING CO
MWC15-3/16"-4MM-SS

Set Screw Rigid Coupling - 0.1880 in Bore, 0.5938 in OD, Stainless Steel Material
Mi Item #06262395
MFR #MWC15-3/16"-4MM-SS
Price$211.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
MWC15-3/16"-4MM-SS

Set Screw Rigid Coupling - 0.1880 in Bore, 0.5938 in OD, Stainless Steel Material
Mi Item #06262395
MFR #MWC15-3/16"-4MM-SS

Mfr description
MWC15-3/16"-4MM-SS 4-BEAM SET COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$211.92/each

Specifications

Dimensions

  • Angular Misalignment
    3 °
  • Bore - Side 1
    0.1875 in
  • Bore - Side 2
    4 mm
  • Bore Size
    0.1880 in
  • Coupling Length
    22 mm
  • Length Through Bore
    0.4170 in
  • Outside Diameter
    0.5938 in
  • Parallel Misalignment
    0.2000 in
  • Screw Size
    M2
  • Weight
    0.068 lb

Details

  • Bore Tolerance
    +0.001 in to -0.000 in | +0.025 mm to -0.000 mm
  • Coupling Material
    Stainless Steel
  • Harmonization Code
    8483.60.8000
  • Material
    303 Stainless Steel
  • Number Of Locking Screws
    2
  • Product Type
    Set Screw Rigid Couplings
  • Screw Material
    Alloy Steel
  • Screw Type / Material
    Socket Head Cap Screw
  • Series
    MW-Series 4 Beam Coupling
  • Torque Capacity
    0.89 ft-lbs
  • UPC_NO
    63452920715
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)