Motion
MWC15-4MM-1/8"-A

RULAND MANUFACTURING CO
MWC15-4MM-1/8"-A

Clamp-on Rigid Coupling - MW-Series 4 Beam Coupling Series, Aluminum, Bore - Side 1: 4 mm, Bore - Side 2: 0.1250 in
Mi Item #06262396
MFR #MWC15-4MM-1/8"-A
Price$88.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
MWC15-4MM-1/8"-A

Clamp-on Rigid Coupling - MW-Series 4 Beam Coupling Series, Aluminum, Bore - Side 1: 4 mm, Bore - Side 2: 0.1250 in
Mi Item #06262396
MFR #MWC15-4MM-1/8"-A

Mfr description
MWC15-4MM-1/8"-A 4-BEAM CLAMP COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$88.93/each

Specifications

Dimensions

  • Angular Misalignment
    3 °
  • Bore - Side 1
    4 mm
  • Bore - Side 2
    0.1250 in
  • Bore Size
    0.1570 in
  • Coupling Length
    22 mm
  • Length Through Bore
    0.4170 in
  • Outside Diameter
    0.5938 in
  • Overall Length
    22 mm
  • Parallel Misalignment
    0.2000 in
  • Screw Size
    M2
  • Weight
    0.025 lb

Details

  • Bore Tolerance
    +0.025 mm to -0.000 mm | +0.001 in to -0.000 in
  • Coupling Material
    Aluminum
  • Harmonization Code
    8483.60.8000
  • Lubrication
    Maintenance Free
  • Material
    7075 Aluminum
  • Number Of Locking Screws
    2
  • Product Type
    Clamp-On Rigid Couplings
  • Screw Material
    Alloy Steel
  • Screw Type / Material
    Socket Head Cap Screw
  • Series
    MW-Series 4 Beam Coupling
  • Temperature Rating
    -40 to 225 °F
  • Torque Capacity
    0.63 ft-lbs
  • UPC_NO
    63452920666
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)