Motion
MWC20-1/4"-4MM-A

RULAND MANUFACTURING CO
MWC20-1/4"-4MM-A

Clamp-on Rigid Coupling - MW-Series 4 Beam Coupling Series, Aluminum, Bore - Side 1: 0.2500 in, Bore - Side 2: 4 mm
Mi Item #06262399
MFR #MWC20-1/4"-4MM-A
Price$101.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
MWC20-1/4"-4MM-A

Clamp-on Rigid Coupling - MW-Series 4 Beam Coupling Series, Aluminum, Bore - Side 1: 0.2500 in, Bore - Side 2: 4 mm
Mi Item #06262399
MFR #MWC20-1/4"-4MM-A

Mfr description
MWC20-1/4"-4MM-A 4-BEAM CLAMP COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$101.42/each

Specifications

Dimensions

  • Angular Misalignment
    3 °
  • Bore - Side 1
    0.2500 in
  • Bore - Side 2
    4 mm
  • Bore Diameter
    0.2500 in
  • Bore Size
    0.2500 in
  • Coupling Length
    28 mm
  • Length Through Bore
    0.5350 in
  • Outside Diameter
    20 mm
  • Overall Length
    50 mm
  • Parallel Misalignment
    0.2000 in
  • Screw Size
    M3
  • Weight
    0.054 lb

Details

  • Bore Tolerance
    +0.025 mm to -0.000 mm | +0.001 in to -0.000 in
  • Coupling Material
    Aluminum
  • Harmonization Code
    8483.60.8000
  • Material
    7075 Aluminum
  • Number Of Locking Screws
    2
  • Product Type
    Clamp-On Rigid Couplings
  • Screw Material
    Alloy Steel
  • Screw Type / Material
    Socket Head Cap Screw
  • Series
    MW-Series 4 Beam Coupling
  • Torque Capacity
    0.96 ft-lbs
  • UPC_NO
    63452913609
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)