Motion
MWC20-3/16"-3/16"-A

RULAND MANUFACTURING CO
MWC20-3/16"-3/16"-A

Clamp-on Rigid Coupling - 4, 20 mm OD, 7075 Aluminum
MI ITEM #06262400
MFR #MWC20-3/16"-3/16"-A
List Price$101.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
MWC20-3/16"-3/16"-A

Clamp-on Rigid Coupling - 4, 20 mm OD, 7075 Aluminum
MI ITEM #06262400
MFR #MWC20-3/16"-3/16"-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$101.42/each for your price

Overview

Mfr description
MWC20-3/16"-3/16"-A 4-BEAM CLAMP CPLG.

Specifications

  • Bore - Side 1
    0.1875 in
  • Bore - Side 2
    0.1875 in
  • Number Of Beams
    4
  • Outside Diameter
    20 mm
  • Length Through Bore
    0.5350 in
  • Material
    7075 Aluminum
  • Torque Capacity
    0.96 ft-lbs
  • Torsional Stiffness
    2.010 N-m/deg
  • Bore Tolerance
    +0.025 mm to -0.000 mm | +0.001 in to -0.000 in
  • Weight
    0.054 lb
  • Series
    MW-Series 4 Beam Coupling
  • UPC_NO
    63452920668

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought