Motion
MWC20-3/16"-4MM-SS

RULAND MANUFACTURING CO
MWC20-3/16"-4MM-SS

Set Screw Rigid Coupling - 4, 20 mm OD, 1.7500 in Length, 303 Stainless Steel
MI ITEM #06262401
MFR #MWC20-3/16"-4MM-SS
List Price$234.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
MWC20-3/16"-4MM-SS

Set Screw Rigid Coupling - 4, 20 mm OD, 1.7500 in Length, 303 Stainless Steel
MI ITEM #06262401
MFR #MWC20-3/16"-4MM-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$234.80/each for your price

Overview

Mfr description
MWC20-3/16"-4MM-SS 4-BEAM SET COUPLING

Specifications

  • Bore - Side 1
    0.1875 in
  • Bore - Side 2
    4 mm
  • Number Of Beams
    4
  • Outside Diameter
    20 mm
  • Overall Length
    1.7500 in
  • Length Through Bore
    0.5350 in
  • Material
    303 Stainless Steel
  • Torque Capacity
    1.48 ft-lbs
  • Torsional Stiffness
    0.980 N-m/deg
  • Bore Tolerance
    +0.001 in to -0.000 in | +0.025 mm to -0.000 mm
  • Weight
    0.150 lb
  • Harmonization Code
    8483.60.8000
  • Series
    MW-Series 4 Beam Coupling
  • UPC_NO
    63452920720

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought