Motion
MWC20-6MM-3/16"-SS

RULAND MANUFACTURING CO
MWC20-6MM-3/16"-SS

Set Screw Rigid Coupling - 0.2360 in Bore, 20 mm OD, Stainless Steel Material
MI ITEM #06262403
MFR #MWC20-6MM-3/16"-SS
Your Price$170.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
MWC20-6MM-3/16"-SS

Set Screw Rigid Coupling - 0.2360 in Bore, 20 mm OD, Stainless Steel Material
MI ITEM #06262403
MFR #MWC20-6MM-3/16"-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$170.14/each(List $234.80)

Overview

Mfr description
MWC20-6MM-3/16"-SS 4-BEAM SET COUPLING

Specifications

  • Bore Size
    0.2360 in
  • Coupling Material
    Stainless Steel
  • Outside Diameter
    20 mm
  • Bore - Side 1
    6 mm
  • Bore - Side 2
    0.1875 in
  • Torque Capacity
    1.25 ft-lbs
  • Series
    MW-Series 4 Beam Coupling
  • Angular Misalignment
    3 °
  • Coupling Length
    28 mm
  • Bore Tolerance
    +0.025 mm to -0.000 mm | +0.001 in to -0.000 in
  • Parallel Misalignment
    0.2000 in
  • Temperature Rating
    -40 to 350 °F
  • UPC_NO
    63452920725
  • Weight
    0.150 lb
  • Screw Size
    M3
  • Material
    303 Stainless Steel
  • Length Through Bore
    0.5350 in
  • Screw Material
    Alloy Steel
  • Screw Type / Material
    Socket Head Cap Screw
  • Product Type
    Set Screw Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought