Motion
MWC25-3/8"-7MM-A

RULAND MANUFACTURING CO
MWC25-3/8"-7MM-A

Clamp-on Rigid Coupling - 4, 0.9840 in OD, 7075 Aluminum
Mi Item #06262410
MFR #MWC25-3/8"-7MM-A
Price$107.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
MWC25-3/8"-7MM-A

Clamp-on Rigid Coupling - 4, 0.9840 in OD, 7075 Aluminum
Mi Item #06262410
MFR #MWC25-3/8"-7MM-A

Mfr description
MWC25-3/8"-7MM-A 4-BEAM CLAMP COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$107.08/each

Specifications

Dimensions

  • Bore - Side 1
    0.3750 in
  • Bore - Side 2
    7 mm
  • Length Through Bore
    0.5590 in
  • Outside Diameter
    0.9840 in
  • Weight
    0.092 lb

Details

  • Bore Tolerance
    +0.025 mm to -0.000 mm | +0.001 in to -0.000 in
  • Material
    7075 Aluminum
  • Number Of Beams
    4
  • Series
    MW-Series 4 Beam Coupling
  • Torque Capacity
    2.29 ft-lbs
  • Torsional Stiffness
    1.750 N-m/deg
  • UPC_NO
    63452913610
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)