Motion
MWC30-1/2"-8MM-A

RULAND MANUFACTURING CO
MWC30-1/2"-8MM-A

Clamp-on Rigid Coupling - 4, 1.1810 in OD, 7075 Aluminum
Mi Item #06262420
MFR #MWC30-1/2"-8MM-A
Price$159.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
MWC30-1/2"-8MM-A

Clamp-on Rigid Coupling - 4, 1.1810 in OD, 7075 Aluminum
Mi Item #06262420
MFR #MWC30-1/2"-8MM-A

Mfr description
MWC30-1/2"-8MM-A 4-BEAM CLAMP COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$159.62/each

Specifications

Dimensions

  • Bore - Side 1
    0.5000 in
  • Bore - Side 2
    8 mm
  • Length Through Bore
    0.7170 in
  • Outside Diameter
    1.1810 in
  • Weight
    0.170 lb

Details

  • Bore Tolerance
    +0.001 in to -0.000 in | +0.025 mm to -0.000 mm
  • Harmonization Code
    8483.60.8000
  • Material
    7075 Aluminum
  • Number Of Beams
    4
  • Series
    MW-Series 4 Beam Coupling
  • Torque Capacity
    4.87 ft-lbs
  • Torsional Stiffness
    0.930 N-m/deg
  • UPC_NO
    63452916849
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)